Tactical Glove, Synthetic Leather Palm, 10" Length, Stretch Elastic Cuff, Full Finger, Multicam
Mfr # FFTAB-78-009
Zoro # G7454501
product price: $16.19
/prKey Features
Color
Multicam
Cuff
Stretch Elastic
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Shooting Sports, Maintenance Repair Operations
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FFTAB-78-009
Zoro #
G7454501
UPC #
781513638750
Country of Origin
Multiple
Dimensions
Size
M
Length
10"
Details
Item
Tactical Glove
Color
Multicam
Cuff
Stretch Elastic
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Shooting Sports, Maintenance Repair Operations
Finger Style
Full Finger
Closure Type
Elastic
Lining
Tricot
Back Material
Trekdry(R)
Cut
Clute
Knuckle Padding Material
Tricot
Stitching Material
Nylon
Palm Construction
Anatomically Designed Two-Piece
Thumb Style
Straight
Standards
EN 388:2016 2121 X; CE
ANSI/ISEA Abrasion Level
0
Temp. Range
32 Degrees to 200 Degrees F
Grade of Leather
Synthetic
EN 388 Rating
2121X
Description
Tactical Gloves, M, MultiCam Camouflage, 10 in, Elastic Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Fabric Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Synthetic, Elastic Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.