Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-2XL-11

  • Zoro # G206171228


product price: $2,773.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Garment Material Trade Name
Pyrad
Standards
ASTM F1506, NFPA 70E
Insulating Glove Type
Type I
Glove Size
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-2XL-11
Zoro #
G206171228
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Glove Size
11
Minimum Chest Size
52 in
Maximum Waist Size
48 in
Maximum Chest Size
54 in
Minimum Waist Size
46 in
Length
12 in

Details

Item
PPE4 Arc Flash Kit
Garment Material Trade Name
Pyrad
Standards
ASTM F1506, NFPA 70E
Insulating Glove Type
Type I
Fabric Weight
9.2 oz/sq yd
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Visor Visibility Type
True Color
Cuff Style
Elastic
ATPV Rating
40 cal/sq cm
ANSI Class
Not Rated
Insulated for Cold Conditions
No
Includes
Gloves
Color
Gray
Clothing Included
Coat and Overalls
Includes Face Shield
Yes
Includes Carrying Bag
Yes
Includes Safety Glasses
Yes
Glove Material
Leather, Rubber
Back Stripe Pattern
Horizontal
Includes Gloves
Yes
Inseam
32 in
Window Material
Polycarbonate
Insulating Glove Class
Class 2
High-Visibility
No
Headwear Included
Standard Hood
Includes Glove Protectors
Yes
Will Fit Over Boots
Yes
Arc Flash PPE Category
4
Ankle Type
Open
Features
Single-Ply PPE4
Window Coating
Anti-Fog; Anti-Abrasion
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size 2XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.