Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-2XL-H3P-NG

  • Zoro # G606171279


product price: $2,271.99
/ea
Free Shipping & Returns

Key Features

Includes Hood
Yes
Includes
Lift Front Hood
Arc Flash PPE Category
4
Maximum Waist Size
48 in
Standards
ASTM F1506, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-2XL-H3P-NG
Zoro #
G606171279
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Maximum Waist Size
48 in
Minimum Waist Size
46 in
Maximum Chest Size
54 in
Minimum Chest Size
52 in

Details

Item
PPE4 Arc Flash Kit
Includes Hood
Yes
Includes
Lift Front Hood
Arc Flash PPE Category
4
Standards
ASTM F1506, NFPA 70E
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Inseam
32 in
Window Material
Polycarbonate
Includes Safety Glasses
Yes
Will Fit Over Boots
Yes
Includes Face Shield
Yes
Includes Gloves
No
Window Coating
Anti-Fog; Anti-Abrasion
High-Visibility
No
Color
Gray
Ankle Type
Open
ATPV Rating
40 cal/sq cm
Back Stripe Pattern
Horizontal
Insulated for Cold Conditions
No
Cuff Style
Elastic
Garment Material Trade Name
Pyrad
ANSI Class
Not Rated
Fabric Weight
9.2 oz/sq yd
Features
Single-Ply PPE4
Clothing Included
Coat and Overalls
Includes Glove Protectors
No
Visor Visibility Type
True Color
Headwear Included
Lift-Front Hood
Hood Style
Lift Front
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size 2XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Lift Front Hood, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.