Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-3XL-NG

  • Zoro # G706171254


product price: $2,095.99
/ea
Free Shipping & Returns

Key Features

Insulated for Cold Conditions
No
Inseam
32 in
Includes Carrying Bag
Yes
Includes Gloves
No
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-3XL-NG
Zoro #
G706171254
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Minimum Chest Size
56 in
Maximum Chest Size
58 in
Minimum Waist Size
50 in
Maximum Waist Size
52 in

Details

Item
PPE4 Arc Flash Kit
Insulated for Cold Conditions
No
Inseam
32 in
Includes Carrying Bag
Yes
Includes Gloves
No
Color
Gray
Standards
ASTM F1506, NFPA 70E
Garment Material Trade Name
Pyrad
Cuff Style
Elastic
ANSI Class
Not Rated
Includes Safety Glasses
Yes
Clothing Included
Coat and Overalls
Will Fit Over Boots
Yes
Arc Flash PPE Category
4
Includes Glove Protectors
No
Includes Face Shield
Yes
Features
Single-Ply PPE4
Back Stripe Pattern
Horizontal
High-Visibility
No
ATPV Rating
40 cal/sq cm
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Headwear Included
Standard Hood
Window Material
Polycarbonate
Visor Visibility Type
True Color
Window Coating
Anti-Fog; Anti-Abrasion
Ankle Type
Open
Fabric Weight
9.2 oz/sq yd
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size 3XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.