Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-4XL-8

  • Zoro # G406171295


product price: $2,975.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Inseam
32 in
High-Visibility
No
Includes Safety Glasses
Yes
Minimum Chest Size
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-4XL-8
Zoro #
G406171295
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL
Minimum Chest Size
60 in
Minimum Waist Size
54 in
Maximum Chest Size
62 in
Glove Size
8
Maximum Waist Size
56 in
Length
12 in

Details

Item
PPE4 Arc Flash Kit
Inseam
32 in
High-Visibility
No
Includes Safety Glasses
Yes
Garment Material Trade Name
Pyrad
Standards
ASTM F1506, NFPA 70E
ANSI Class
Not Rated
Back Stripe Pattern
Horizontal
Window Coating
Anti-Fog; Anti-Abrasion
Headwear Included
Standard Hood
Visor Visibility Type
True Color
Window Material
Polycarbonate
Insulating Glove Class
Class 2
Includes
Gloves
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Carrying Bag
Yes
Insulated for Cold Conditions
No
Ankle Type
Open
Features
Single-Ply PPE4
Insulating Glove Type
Type I
Fabric Weight
9.2 oz/sq yd
Arc Flash PPE Category
4
Glove Material
Leather, Rubber
Includes Glove Protectors
Yes
Will Fit Over Boots
Yes
Cuff Style
Elastic
Includes Gloves
Yes
ATPV Rating
40 cal/sq cm
Includes Face Shield
Yes
Color
Gray
Clothing Included
Coat and Overalls
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size 4XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.