Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-4XL-H3P-NG

  • Zoro # G906171238


product price: $2,271.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
40 cal/sq cm
Back Stripe Pattern
Horizontal
Garment Material Trade Name
Pyrad
Standards
ASTM F1506, NFPA 70E
Includes Carrying Bag
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-4XL-H3P-NG
Zoro #
G906171238
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL
Minimum Waist Size
54 in
Maximum Waist Size
56 in
Minimum Chest Size
60 in
Maximum Chest Size
62 in

Details

Item
PPE4 Arc Flash Kit
ATPV Rating
40 cal/sq cm
Back Stripe Pattern
Horizontal
Garment Material Trade Name
Pyrad
Standards
ASTM F1506, NFPA 70E
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Face Shield
Yes
Includes Gloves
No
Arc Flash PPE Category
4
Headwear Included
Lift-Front Hood
Window Coating
Anti-Fog; Anti-Abrasion
Includes
Lift Front Hood
Cuff Style
Elastic
Insulated for Cold Conditions
No
Ankle Type
Open
Includes Glove Protectors
Yes
Includes Hood
Yes
Features
Single-Ply PPE4
Window Material
Polycarbonate
ANSI Class
Not Rated
Visor Visibility Type
True Color
Will Fit Over Boots
Yes
Fabric Weight
9.2 oz/sq yd
Clothing Included
Coat and Overalls
Color
Gray
High-Visibility
No
Includes Safety Glasses
Yes
Inseam
32 in
Hood Style
Lift Front
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size 4XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Lift Front Hood, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.