Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-5XL-H3P-9

  • Zoro # G606171231


product price: $3,385.99
/ea
Free Shipping & Returns

Key Features

Size
5XL
Glove Size
9
Inseam
32 in
Fabric Weight
9.2 oz/sq yd
Glove Material
Leather, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-5XL-H3P-9
Zoro #
G606171231
UPC #
-
Country of Origin
United States

Dimensions

Size
5XL
Glove Size
9
Maximum Waist Size
60 in
Minimum Waist Size
58 in
Minimum Chest Size
64 in
Maximum Chest Size
66 in
Length
12 in

Details

Item
PPE4 Arc Flash Kit
Inseam
32 in
Fabric Weight
9.2 oz/sq yd
Glove Material
Leather, Rubber
Garment Material Trade Name
Pyrad
Insulated for Cold Conditions
No
Cuff Style
Elastic
Visor Visibility Type
True Color
Window Material
Polycarbonate
ATPV Rating
40 cal/sq cm
Standards
ASTM F1506, NFPA 70E
Window Coating
Anti-Fog; Anti-Abrasion
ANSI Class
Not Rated
Includes Face Shield
Yes
Clothing Included
Coat and Overalls
Arc Flash PPE Category
4
Includes Hood
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
High-Visibility
No
Includes Glove Protectors
Yes
Includes
Gloves, Lift Front Hood
Ankle Type
Open
Headwear Included
Lift-Front Hood
Includes Gloves
Yes
Features
Single-Ply PPE4
Will Fit Over Boots
Yes
Color
Gray
Insulating Glove Type
Type I
Back Stripe Pattern
Horizontal
Insulating Glove Class
Class 2
Includes Carrying Bag
Yes
Includes Safety Glasses
Yes
Hood Style
Lift Front
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size 5XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.