Zoro Homepage

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-5XL-H3P-NG

  • Zoro # G106171298


product price: $2,271.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM F1506, NFPA 70E
Includes Hood
Yes
Will Fit Over Boots
Yes
Window Material
Polycarbonate
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-5XL-H3P-NG
Zoro #
G106171298
UPC #
-
Country of Origin
United States

Dimensions

Size
5XL
Maximum Chest Size
66 in
Minimum Chest Size
64 in
Minimum Waist Size
58 in
Maximum Waist Size
60 in
Length
12 in

Description

PPE4 Arc Flash Kit, Gray, Size 5XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Lift Front Hood, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.