Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-5XL-NG

  • Zoro # G606171217


product price: $2,095.99
/ea
Free Shipping & Returns

Key Features

Will Fit Over Boots
Yes
ANSI Class
Not Rated
Maximum Chest Size
66 in
Includes Gloves
No
High-Visibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-5XL-NG
Zoro #
G606171217
UPC #
-
Country of Origin
United States

Dimensions

Size
5XL
Maximum Chest Size
66 in
Minimum Chest Size
64 in
Maximum Waist Size
60 in
Minimum Waist Size
58 in

Details

Item
PPE4 Arc Flash Kit
Will Fit Over Boots
Yes
ANSI Class
Not Rated
Includes Gloves
No
High-Visibility
No
Includes Glove Protectors
No
Back Stripe Pattern
Horizontal
Ankle Type
Open
Window Material
Polycarbonate
Includes Carrying Bag
Yes
Includes Safety Glasses
Yes
Window Coating
Anti-Fog; Anti-Abrasion
Cuff Style
Elastic
Headwear Included
Standard Hood
Inseam
32 in
Includes Face Shield
Yes
Features
Single-Ply PPE4
Visor Visibility Type
True Color
Insulated for Cold Conditions
No
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
Clothing Included
Coat and Overalls
Fabric Weight
9.2 oz/sq yd
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Color
Gray
Garment Material Trade Name
Pyrad
Standards
ASTM F1506, NFPA 70E
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size 5XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.