Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-L-8

  • Zoro # G306171227


product price: $2,520.99
/ea
Free Shipping & Returns

Key Features

Size
L
Clothing Included
Coat and Overalls
Inseam
32 in
Glove Size
8
Includes Safety Glasses
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-L-8
Zoro #
G306171227
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Glove Size
8
Maximum Waist Size
40 in
Minimum Chest Size
44 in
Maximum Chest Size
46 in
Minimum Waist Size
38 in
Length
12 in

Details

Item
PPE4 Arc Flash Kit
Clothing Included
Coat and Overalls
Inseam
32 in
Includes Safety Glasses
Yes
High-Visibility
No
Includes Face Shield
Yes
Arc Flash PPE Category
4
Color
Gray
Cuff Style
Elastic
Insulating Glove Type
Type I
Includes Carrying Bag
Yes
Headwear Included
Standard Hood
Window Coating
Anti-Fog; Anti-Abrasion
Visor Visibility Type
True Color
ANSI Class
Not Rated
Back Stripe Pattern
Horizontal
Ankle Type
Open
Garment Material Trade Name
Pyrad
Will Fit Over Boots
Yes
Features
Single-Ply PPE4
Fabric Weight
9.2 oz/sq yd
Window Material
Polycarbonate
ATPV Rating
40 cal/sq cm
Includes
Gloves
Standards
ASTM F1506, NFPA 70E
Glove Material
Leather, Rubber
Includes Gloves
Yes
Includes Glove Protectors
Yes
Insulating Glove Class
Class 2
Insulated for Cold Conditions
No
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size L, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.