Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-L-H3P-10

  • Zoro # G006171275


product price: $2,754.99
/ea
Free Shipping & Returns

Key Features

Size
L
Maximum Waist Size
40 in
Includes Safety Glasses
Yes
High-Visibility
No
Minimum Chest Size
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-L-H3P-10
Zoro #
G006171275
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Maximum Waist Size
40 in
Minimum Chest Size
44 in
Glove Size
10
Maximum Chest Size
46 in
Minimum Waist Size
38 in
Length
12 in

Details

Item
PPE4 Arc Flash Kit
Includes Safety Glasses
Yes
High-Visibility
No
Fabric Weight
9.2 oz/sq yd
Window Coating
Anti-Fog; Anti-Abrasion
Glove Material
Leather, Rubber
Ankle Type
Open
Includes Glove Protectors
Yes
Garment Material Trade Name
Pyrad
Includes
Gloves, Lift Front Hood
Includes Gloves
Yes
Insulating Glove Class
Class 2
Insulating Glove Type
Type I
Features
Single-Ply PPE4
Back Stripe Pattern
Horizontal
Insulated for Cold Conditions
No
Clothing Included
Coat and Overalls
Includes Face Shield
Yes
Inseam
32 in
Includes Carrying Bag
Yes
Includes Hood
Yes
ANSI Class
Not Rated
Visor Visibility Type
True Color
Headwear Included
Lift-Front Hood
Window Material
Polycarbonate
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Will Fit Over Boots
Yes
Color
Gray
Standards
ASTM F1506, NFPA 70E
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
Cuff Style
Elastic
Hood Style
Lift Front
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size L, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.