Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-L-H3P-8

  • Zoro # G806171291


product price: $2,753.99
/ea
Free Shipping & Returns

Key Features

Size
L
Features
Single-Ply PPE4
High-Visibility
No
Includes Carrying Bag
Yes
Includes Safety Glasses
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-L-H3P-8
Zoro #
G806171291
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Maximum Chest Size
46 in
Minimum Waist Size
38 in
Minimum Chest Size
44 in
Maximum Waist Size
40 in
Glove Size
8
Length
12 in

Details

Item
PPE4 Arc Flash Kit
Features
Single-Ply PPE4
High-Visibility
No
Includes Carrying Bag
Yes
Includes Safety Glasses
Yes
Standards
ASTM F1506, NFPA 70E
Window Material
Polycarbonate
Includes Glove Protectors
Yes
Headwear Included
Lift-Front Hood
Ankle Type
Open
Inseam
32 in
ATPV Rating
40 cal/sq cm
Back Stripe Pattern
Horizontal
Glove Material
Leather, Rubber
Garment Material Trade Name
Pyrad
Includes
Gloves, Lift Front Hood
Includes Face Shield
Yes
Visor Visibility Type
True Color
Insulating Glove Class
Class 2
Will Fit Over Boots
Yes
Window Coating
Anti-Fog; Anti-Abrasion
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Clothing Included
Coat and Overalls
Includes Gloves
Yes
Fabric Weight
9.2 oz/sq yd
Cuff Style
Elastic
Insulating Glove Type
Type I
Arc Flash PPE Category
4
Insulated for Cold Conditions
No
Includes Hood
Yes
ANSI Class
Not Rated
Color
Gray
Hood Style
Lift Front
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size L, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.