Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-L-NG

  • Zoro # G306171234


product price: $2,095.99
/ea
Free Shipping & Returns

Key Features

Garment Material Trade Name
Pyrad
Color
Gray
Includes Face Shield
Yes
Clothing Included
Coat and Overalls
Includes Safety Glasses
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-L-NG
Zoro #
G306171234
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Maximum Chest Size
46 in
Minimum Chest Size
44 in
Minimum Waist Size
38 in
Maximum Waist Size
40 in

Details

Item
PPE4 Arc Flash Kit
Garment Material Trade Name
Pyrad
Color
Gray
Includes Face Shield
Yes
Clothing Included
Coat and Overalls
Includes Safety Glasses
Yes
Ankle Type
Open
Window Material
Polycarbonate
Headwear Included
Standard Hood
Will Fit Over Boots
Yes
Features
Single-Ply PPE4
ANSI Class
Not Rated
Insulated for Cold Conditions
No
Window Coating
Anti-Fog; Anti-Abrasion
High-Visibility
No
Inseam
32 in
Includes Glove Protectors
No
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Carrying Bag
Yes
Standards
ASTM F1506, NFPA 70E
Back Stripe Pattern
Horizontal
ATPV Rating
40 cal/sq cm
Cuff Style
Elastic
Fabric Weight
9.2 oz/sq yd
Includes Gloves
No
Visor Visibility Type
True Color
Arc Flash PPE Category
4
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size L, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.