PPE4 Arc Flash Kit
Mfr # AG40-GP-M-10
Zoro # G706171230
product price: $2,570.99
/ea
Free Shipping & Returns
Key Features
Size
M
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Fabric Weight
9.2 oz/sq yd
Includes Gloves
Yes
Includes
Gloves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG40-GP-M-10
Zoro #
G706171230
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Glove Size
10
Maximum Waist Size
36 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in
Minimum Waist Size
34 in
Description
PPE4 Arc Flash Kit, Gray, Size M, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.