PPE4 Arc Flash Kit
Mfr # AG40-GP-M-8
Zoro # G506171270
product price: $2,570.99
/ea
Free Shipping & Returns
Key Features
Size
M
Includes Face Shield
Yes
Visor Visibility Type
True Color
Fabric Weight
9.2 oz/sq yd
Will Fit Over Boots
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG40-GP-M-8
Zoro #
G506171270
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Maximum Waist Size
36 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in
Glove Size
8
Minimum Waist Size
34 in
Length
12 in
Description
PPE4 Arc Flash Kit, Gray, Size M, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.