Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-M-H3P-12

  • Zoro # G806171253


product price: $2,728.99
/ea
Free Shipping & Returns

Key Features

Size
M
Visor Visibility Type
True Color
Clothing Included
Coat and Overalls
Garment Material Trade Name
Pyrad
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-M-H3P-12
Zoro #
G806171253
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Minimum Waist Size
34 in
Minimum Chest Size
40 in
Maximum Waist Size
36 in
Glove Size
12
Maximum Chest Size
42 in
Length
12 in

Details

Item
PPE4 Arc Flash Kit
Visor Visibility Type
True Color
Clothing Included
Coat and Overalls
Garment Material Trade Name
Pyrad
Inseam
32 in
Includes Gloves
Yes
Includes Safety Glasses
Yes
Insulating Glove Class
Class 2
Window Material
Polycarbonate
Includes Carrying Bag
Yes
Includes Face Shield
Yes
Window Coating
Anti-Fog; Anti-Abrasion
Ankle Type
Open
Standards
ASTM F1506, NFPA 70E
Headwear Included
Lift-Front Hood
Includes Glove Protectors
Yes
Insulating Glove Type
Type I
High-Visibility
No
Includes
Gloves, Lift Front Hood
Glove Material
Leather, Rubber
Cuff Style
Elastic
Will Fit Over Boots
Yes
Insulated for Cold Conditions
No
Includes Hood
Yes
Arc Flash PPE Category
4
Fabric Weight
9.2 oz/sq yd
ANSI Class
Not Rated
Color
Gray
Back Stripe Pattern
Horizontal
Features
Single-Ply PPE4
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
ATPV Rating
40 cal/sq cm
Hood Style
Lift Front
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size M, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.