Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-M-H3P-9

  • Zoro # G106171229


product price: $2,754.99
/ea
Free Shipping & Returns

Key Features

Size
M
Standards
ASTM F1506, NFPA 70E
Will Fit Over Boots
Yes
Back Stripe Pattern
Horizontal
Fabric Weight
9.2 oz/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-M-H3P-9
Zoro #
G106171229
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Maximum Waist Size
36 in
Minimum Waist Size
34 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in
Glove Size
9
Length
12 in

Details

Item
PPE4 Arc Flash Kit
Standards
ASTM F1506, NFPA 70E
Will Fit Over Boots
Yes
Back Stripe Pattern
Horizontal
Fabric Weight
9.2 oz/sq yd
Includes
Gloves, Lift Front Hood
Ankle Type
Open
Includes Safety Glasses
Yes
Cuff Style
Elastic
Glove Material
Leather, Rubber
Insulating Glove Type
Type I
Headwear Included
Lift-Front Hood
Window Coating
Anti-Fog; Anti-Abrasion
ANSI Class
Not Rated
Includes Carrying Bag
Yes
Color
Gray
Includes Glove Protectors
Yes
Insulated for Cold Conditions
No
Garment Material Trade Name
Pyrad
Includes Gloves
Yes
Includes Face Shield
Yes
Insulating Glove Class
Class 2
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Inseam
32 in
ATPV Rating
40 cal/sq cm
Clothing Included
Coat and Overalls
High-Visibility
No
Visor Visibility Type
True Color
Includes Hood
Yes
Window Material
Polycarbonate
Arc Flash PPE Category
4
Features
Single-Ply PPE4
Hood Style
Lift Front
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size M, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.