Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-M-NG

  • Zoro # G106171243


product price: $2,095.99
/ea
Free Shipping & Returns

Key Features

Includes Safety Glasses
Yes
ANSI Class
Not Rated
Minimum Chest Size
40 in
Will Fit Over Boots
Yes
Maximum Waist Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-M-NG
Zoro #
G106171243
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Minimum Chest Size
40 in
Maximum Waist Size
36 in
Maximum Chest Size
42 in
Minimum Waist Size
34 in

Details

Item
PPE4 Arc Flash Kit
Includes Safety Glasses
Yes
ANSI Class
Not Rated
Will Fit Over Boots
Yes
Includes Face Shield
Yes
Color
Gray
Fabric Weight
9.2 oz/sq yd
Includes Gloves
No
High-Visibility
No
Ankle Type
Open
ATPV Rating
40 cal/sq cm
Back Stripe Pattern
Horizontal
Inseam
32 in
Arc Flash PPE Category
4
Insulated for Cold Conditions
No
Garment Material Trade Name
Pyrad
Clothing Included
Coat and Overalls
Features
Single-Ply PPE4
Window Coating
Anti-Fog; Anti-Abrasion
Headwear Included
Standard Hood
Standards
ASTM F1506, NFPA 70E
Includes Carrying Bag
Yes
Includes Glove Protectors
No
Window Material
Polycarbonate
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Visor Visibility Type
True Color
Cuff Style
Elastic
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size M, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.