Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-S-H3P-10

  • Zoro # G506171300


product price: $2,728.99
/ea
Free Shipping & Returns

Key Features

Size
S
Includes
Gloves, Lift Front Hood
High-Visibility
No
Minimum Chest Size
36 in
Includes Face Shield
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-S-H3P-10
Zoro #
G506171300
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Minimum Chest Size
36 in
Glove Size
10
Maximum Chest Size
38 in
Minimum Waist Size
30 in
Maximum Waist Size
32 in
Length
12 in

Details

Item
PPE4 Arc Flash Kit
Includes
Gloves, Lift Front Hood
High-Visibility
No
Includes Face Shield
Yes
ANSI Class
Not Rated
Ankle Type
Open
Cuff Style
Elastic
Will Fit Over Boots
Yes
Window Material
Polycarbonate
Insulating Glove Class
Class 2
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Visor Visibility Type
True Color
Includes Gloves
Yes
Inseam
32 in
Back Stripe Pattern
Horizontal
Headwear Included
Lift-Front Hood
Includes Hood
Yes
Includes Glove Protectors
Yes
Insulated for Cold Conditions
No
Garment Material Trade Name
Pyrad
Includes Safety Glasses
Yes
Fabric Weight
9.2 oz/sq yd
Includes Carrying Bag
Yes
Standards
ASTM F1506, NFPA 70E
ATPV Rating
40 cal/sq cm
Features
Single-Ply PPE4
Insulating Glove Type
Type I
Window Coating
Anti-Fog; Anti-Abrasion
Glove Material
Leather, Rubber
Color
Gray
Clothing Included
Coat and Overalls
Arc Flash PPE Category
4
Hood Style
Lift Front
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size S, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.