Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-S-H3P-NG

  • Zoro # G906171283


product price: $2,271.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
40 cal/sq cm
Back Stripe Pattern
Horizontal
Features
Single-Ply PPE4
Includes Face Shield
Yes
Includes Gloves
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-S-H3P-NG
Zoro #
G906171283
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Maximum Waist Size
32 in
Minimum Waist Size
30 in
Minimum Chest Size
36 in
Maximum Chest Size
38 in

Details

Item
PPE4 Arc Flash Kit
ATPV Rating
40 cal/sq cm
Back Stripe Pattern
Horizontal
Features
Single-Ply PPE4
Includes Face Shield
Yes
Includes Gloves
No
Clothing Included
Coat and Overalls
High-Visibility
No
Includes Glove Protectors
No
Headwear Included
Lift-Front Hood
Garment Material Trade Name
Pyrad
Arc Flash PPE Category
4
Color
Gray
Includes Hood
Yes
Window Material
Polycarbonate
Fabric Weight
9.2 oz/sq yd
Inseam
32 in
Includes Safety Glasses
Yes
Window Coating
Anti-Fog; Anti-Abrasion
Includes
Lift Front Hood
Will Fit Over Boots
Yes
Visor Visibility Type
True Color
ANSI Class
Not Rated
Standards
ASTM F1506, NFPA 70E
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Insulated for Cold Conditions
No
Ankle Type
Open
Includes Carrying Bag
Yes
Cuff Style
Elastic
Hood Style
Lift Front
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size S, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Lift Front Hood, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.