Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-S-NG

  • Zoro # G306171241


product price: $2,095.99
/ea
Free Shipping & Returns

Key Features

Ankle Type
Open
Includes Safety Glasses
Yes
Window Material
Polycarbonate
Maximum Chest Size
38 in
Includes Glove Protectors
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-S-NG
Zoro #
G306171241
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Maximum Chest Size
38 in
Maximum Waist Size
32 in
Minimum Chest Size
36 in
Minimum Waist Size
30 in

Details

Item
PPE4 Arc Flash Kit
Ankle Type
Open
Includes Safety Glasses
Yes
Window Material
Polycarbonate
Includes Glove Protectors
Yes
Window Coating
Anti-Fog; Anti-Abrasion
Cuff Style
Elastic
Garment Material Trade Name
Pyrad
Will Fit Over Boots
Yes
Visor Visibility Type
True Color
ANSI Class
Not Rated
Inseam
32 in
Includes Carrying Bag
Yes
Back Stripe Pattern
Horizontal
Insulated for Cold Conditions
No
Features
Single-Ply PPE4
Color
Gray
Includes Face Shield
Yes
Headwear Included
Standard Hood
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
High-Visibility
No
Clothing Included
Coat and Overalls
Includes Gloves
No
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
Fabric Weight
9.2 oz/sq yd
Standards
ASTM F1506, NFPA 70E
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size S, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.