Premium Jacket and Bib Kit, 2XL, Black

  • Mfr # AG40-GP-2XL-12-FAN

  • Zoro # G012470126


product price:  $3,268.99
/ea
Free Shipping & Returns

Key Features

Includes Safety Glasses
Yes
Size
2XL
Includes
Bib Overall, Hood, Jacket
Features
Protects Defense Personnel and Industrial Workers from Heat, Flame, and Flash-Fire
ATPV Rating
40 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG40-GP-2XL-12-FAN
Zoro #
G012470126
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Tag Size
46 - 48 x 32
Maximum Chest Size
54 in
Leather Protector Length
12 in
Maximum Waist Size
48 in
Minimum Chest Size
52 in
Minimum Waist Size
46 in
Glove Size
12

Details

Item
Premium Jacket and Bib Kit
Includes Safety Glasses
Yes
Includes
Bib Overall, Hood, Jacket
Features
Protects Defense Personnel and Industrial Workers from Heat, Flame, and Flash-Fire
ATPV Rating
40 cal/sq cm
Includes Carrying Bag
Yes
Clothing Included
Jacket and Overalls
Insulating Glove Class
Class 2
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Garment Material Trade Name
Pyrad
Headwear Included
Standard Hood
Includes Glove Protectors
Yes
Includes Gloves
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Hood
Yes
Glove Material
Rubber
Inseam
32 in
Arc Flash PPE Category
4
Included Hood Type
Standard Hood
Includes Face Shield
Yes
Visor Visibility Type
True Color
Color
Black

Description

Premium Gore Pyrad Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.