Premium Jacket and Bib Kit, 2XL, Black

  • Mfr # AG40-GP-2XL-NG-FAN

  • Zoro # G312470178


product price:  $2,821.99
/ea
Free Shipping & Returns

Key Features

Minimum Chest Size
52 in
Includes
Bib Overall, Hood, Jacket
Clothing Included
Jacket and Overalls
Maximum Chest Size
54 in
Includes Carrying Bag
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG40-GP-2XL-NG-FAN
Zoro #
G312470178
UPC #
-
Country of Origin
United States

Dimensions

Minimum Chest Size
52 in
Maximum Chest Size
54 in
Minimum Waist Size
46 in
Size
2XL
Maximum Waist Size
48 in
Tag Size
46 - 48 x 32

Details

Item
Premium Jacket and Bib Kit
Includes
Bib Overall, Hood, Jacket
Clothing Included
Jacket and Overalls
Includes Carrying Bag
Yes
Includes Hood
Yes
Includes Gloves
No
Features
Protects Defense Personnel and Industrial Workers from Heat, Flame, and Flash-Fire
Arc Flash PPE Category
4
Includes Safety Glasses
Yes
Includes Glove Protectors
No
Inseam
32 in
Garment Material Trade Name
Pyrad
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
ATPV Rating
40 cal/sq cm
Headwear Included
Hard Hat
Color
Black
Included Hood Type
Standard Hood
Visor Visibility Type
True Color
Includes Face Shield
Yes

Description

Premium Gore Pyrad Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.