Premium Jacket and Bib Kit, 3XL, Black

  • Mfr # AG40-GP-3XL-12-FAN

  • Zoro # G112470163


product price:  $3,425.99
/ea
Free Shipping & Returns

Key Features

Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Headwear Included
Standard Hood
Arc Flash PPE Category
4
Features
Protects Defense Personnel and Industrial Workers from Heat, Flame, and Flash-Fire
Minimum Waist Size
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG40-GP-3XL-12-FAN
Zoro #
G112470163
UPC #
-
Country of Origin
United States

Dimensions

Minimum Waist Size
50 in
Maximum Waist Size
52 in
Maximum Chest Size
58 in
Tag Size
50 - 52 x 32
Leather Protector Length
12 in
Size
3XL
Minimum Chest Size
56 in
Glove Size
12

Details

Item
Premium Jacket and Bib Kit
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Headwear Included
Standard Hood
Arc Flash PPE Category
4
Features
Protects Defense Personnel and Industrial Workers from Heat, Flame, and Flash-Fire
Included Hood Type
Standard Hood
Garment Material Trade Name
Pyrad
Includes Glove Protectors
Yes
Includes
Bib Overall, Hood, Jacket
Includes Hood
Yes
Clothing Included
Jacket and Overalls
Includes Safety Glasses
Yes
Includes Gloves
Yes
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Inseam
32 in
Glove Material
Rubber
Insulating Glove Class
Class 2
Includes Carrying Bag
Yes
ATPV Rating
40 cal/sq cm
Visor Visibility Type
True Color
Color
Black
Includes Face Shield
Yes

Description

Premium Gore Pyrad Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.