Premium Jacket and Bib Kit, 3XL, Black

  • Mfr # AG40-GP-3XL-NG-FAN

  • Zoro # G012470140


product price:  $3,078.99
/ea
Free Shipping & Returns

Key Features

Features
Protects Defense Personnel and Industrial Workers from Heat, Flame, and Flash-Fire
Inseam
32 in
Includes Safety Glasses
Yes
Maximum Waist Size
52 in
Includes Carrying Bag
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-3XL-NG-FAN
Zoro #
G012470140
UPC #
-
Country of Origin
United States

Dimensions

Maximum Waist Size
52 in
Maximum Chest Size
58 in
Minimum Chest Size
56 in
Tag Size
50 - 52 x 32
Minimum Waist Size
50 in
Size
3XL

Details

Item
Premium Jacket and Bib Kit
Features
Protects Defense Personnel and Industrial Workers from Heat, Flame, and Flash-Fire
Inseam
32 in
Includes Safety Glasses
Yes
Includes Carrying Bag
Yes
Clothing Included
Jacket and Overalls
ATPV Rating
40 cal/sq cm
Includes
Bib Overall, Hood, Jacket
Includes Glove Protectors
No
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Gloves
No
Arc Flash PPE Category
4
Headwear Included
Hard Hat
Garment Material Trade Name
Pyrad
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Includes Hood
Yes
Includes Face Shield
Yes
Visor Visibility Type
True Color
Color
Black
Included Hood Type
Standard Hood

Description

Premium Gore Pyrad Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.