Premium Jacket and Bib Kit, 4XL, Black

  • Mfr # AG40-GP-4XL-NG-FAN

  • Zoro # G812470098


product price:  $3,335.99
/ea
Free Shipping & Returns

Key Features

Includes Gloves
No
Includes Hood
Yes
Maximum Chest Size
62 in
Inseam
32 in
ATPV Rating
40 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-4XL-NG-FAN
Zoro #
G812470098
UPC #
-
Country of Origin
United States

Dimensions

Maximum Chest Size
62 in
Size
4XL
Minimum Waist Size
54 in
Tag Size
54 - 56 x 32
Minimum Chest Size
60 in
Maximum Waist Size
56 in

Details

Item
Premium Jacket and Bib Kit
Includes Gloves
No
Includes Hood
Yes
Inseam
32 in
ATPV Rating
40 cal/sq cm
Includes Safety Glasses
Yes
Garment Material Trade Name
Pyrad
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Clothing Included
Jacket and Overalls
Includes Glove Protectors
No
Arc Flash PPE Category
4
Headwear Included
Hard Hat
Features
Protects Defense Personnel and Industrial Workers from Heat, Flame, and Flash-Fire
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes
Bib Overall, Hood, Jacket
Includes Carrying Bag
Yes
Included Hood Type
Standard Hood
Visor Visibility Type
True Color
Includes Face Shield
Yes
Color
Black

Description

Premium Gore Pyrad Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.