Premium Jacket and Bib Kit, 5XL, Black

  • Mfr # AG40-GP-5XL-NG-FAN

  • Zoro # G012470256


product price:  $3,591.99
/ea
Free Shipping & Returns

Key Features

Includes Carrying Bag
Yes
Headwear Included
Hard Hat
Garment Material Trade Name
Pyrad
ATPV Rating
40 cal/sq cm
Includes
Bib Overall, Hood, Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG40-GP-5XL-NG-FAN
Zoro #
G012470256
UPC #
-
Country of Origin
United States

Dimensions

Minimum Waist Size
58 in
Tag Size
58 - 60 x 32
Minimum Chest Size
64 in
Maximum Waist Size
60 in
Maximum Chest Size
66 in
Size
5XL

Details

Item
Premium Jacket and Bib Kit
Includes Carrying Bag
Yes
Headwear Included
Hard Hat
Garment Material Trade Name
Pyrad
ATPV Rating
40 cal/sq cm
Includes
Bib Overall, Hood, Jacket
Clothing Included
Jacket and Overalls
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Includes Gloves
No
Arc Flash PPE Category
4
Inseam
32 in
Includes Safety Glasses
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Hood
Yes
Includes Glove Protectors
No
Features
Protects Defense Personnel and Industrial Workers from Heat, Flame, and Flash-Fire
Includes Face Shield
Yes
Visor Visibility Type
True Color
Color
Black
Included Hood Type
Standard Hood

Description

Premium Gore Pyrad Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.