Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Jacket and Bib Kit, M, Black

  • Mfr # AG40-GP-M-9-FAN

  • Zoro # G412470146


product price: $3,114.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Headwear Included
Standard Hood
Size
M
Includes Hood
Yes
Clothing Included
Jacket and Overalls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-M-9-FAN
Zoro #
G412470146
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Minimum Waist Size
34 in
Maximum Chest Size
42 in
Minimum Chest Size
40 in
Maximum Waist Size
36 in
Tag Size
34 - 36 x 32
Leather Protector Length
12 in
Glove Size
9

Details

Item
Premium Jacket and Bib Kit
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Headwear Included
Standard Hood
Includes Hood
Yes
Clothing Included
Jacket and Overalls
Garment Material Trade Name
Pyrad
Inseam
32 in
Glove Material
Rubber
Insulating Glove Class
Class 2
Includes Glove Protectors
Yes
Includes Carrying Bag
Yes
Included Hood Type
Standard Hood
ATPV Rating
40 cal/sq cm
Includes
Bib Overall, Hood, Jacket
Arc Flash PPE Category
4
Features
Protects Defense Personnel and Industrial Workers from Heat, Flame, and Flash-Fire
Includes Gloves
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Safety Glasses
Yes
Color
Black
Visor Visibility Type
True Color
Includes Face Shield
Yes

Description

Premium Gore Pyrad Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.