Premium Jacket and Bib Kit, M, Black

  • Mfr # AG40-GP-M-NG-FAN

  • Zoro # G612470168


product price: $2,565.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
40 cal/sq cm
Clothing Included
Jacket and Overalls
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Includes Glove Protectors
No
Tag Size
34 - 36 x 32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-M-NG-FAN
Zoro #
G612470168
UPC #
-
Country of Origin
United States

Dimensions

Tag Size
34 - 36 x 32
Maximum Waist Size
36 in
Minimum Chest Size
40 in
Minimum Waist Size
34 in
Size
M
Maximum Chest Size
42 in

Details

Item
Premium Jacket and Bib Kit
ATPV Rating
40 cal/sq cm
Clothing Included
Jacket and Overalls
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Includes Glove Protectors
No
Includes Carrying Bag
Yes
Includes Hood
Yes
Includes Safety Glasses
Yes
Headwear Included
Hard Hat
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Garment Material Trade Name
Pyrad
Includes
Bib Overall, Hood, Jacket
Inseam
32 in
Includes Gloves
No
Features
Protects Defense Personnel and Industrial Workers from Heat, Flame, and Flash-Fire
Arc Flash PPE Category
4
Color
Black
Includes Face Shield
Yes
Visor Visibility Type
True Color
Included Hood Type
Standard Hood

Description

Premium Gore Pyrad Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.