Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Jacket and Bib Kit, S, Black

  • Mfr # AG40-GP-S-8-FAN

  • Zoro # G312470185


product price: $3,114.99
/ea
Free Shipping & Returns

Key Features

Minimum Waist Size
30 in
Leather Protector Length
12 in
Includes Glove Protectors
Yes
Arc Flash PPE Category
4
Included Hood Type
Standard Hood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG40-GP-S-8-FAN
Zoro #
G312470185
UPC #
-
Country of Origin
United States

Dimensions

Minimum Waist Size
30 in
Leather Protector Length
12 in
Maximum Chest Size
38 in
Tag Size
30 - 32 x 32
Maximum Waist Size
32 in
Size
S
Minimum Chest Size
36 in
Glove Size
8

Details

Item
Premium Jacket and Bib Kit
Includes Glove Protectors
Yes
Arc Flash PPE Category
4
Included Hood Type
Standard Hood
Includes Safety Glasses
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Gloves
Yes
Inseam
32 in
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
ATPV Rating
40 cal/sq cm
Garment Material Trade Name
Pyrad
Includes Hood
Yes
Includes
Bib Overall, Hood, Jacket
Headwear Included
Standard Hood
Insulating Glove Class
Class 2
Clothing Included
Jacket and Overalls
Features
Protects Defense Personnel and Industrial Workers from Heat, Flame, and Flash-Fire
Glove Material
Rubber
Includes Carrying Bag
Yes
Includes Face Shield
Yes
Visor Visibility Type
True Color
Color
Black

Description

Premium Gore Pyrad Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.