Premium Jacket and Bib Kit, S, Black

  • Mfr # AG40-GP-S-NG-FAN

  • Zoro # G312470123


product price: $2,565.99
/ea
Free Shipping & Returns

Key Features

Features
Protects Defense Personnel and Industrial Workers from Heat, Flame, and Flash-Fire
Includes
Bib Overall, Hood, Jacket
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
ATPV Rating
40 cal/sq cm
Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-S-NG-FAN
Zoro #
G312470123
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Minimum Chest Size
36 in
Maximum Waist Size
32 in
Minimum Waist Size
30 in
Tag Size
30 - 32 x 32
Maximum Chest Size
38 in

Details

Item
Premium Jacket and Bib Kit
Features
Protects Defense Personnel and Industrial Workers from Heat, Flame, and Flash-Fire
Includes
Bib Overall, Hood, Jacket
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
ATPV Rating
40 cal/sq cm
Garment Material Trade Name
Pyrad
Arc Flash PPE Category
4
Includes Gloves
No
Includes Safety Glasses
Yes
Includes Hood
Yes
Inseam
32 in
Includes Glove Protectors
No
Includes Carrying Bag
Yes
Clothing Included
Jacket and Overalls
Headwear Included
Hard Hat
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Color
Black
Included Hood Type
Standard Hood
Includes Face Shield
Yes
Visor Visibility Type
True Color

Description

Premium Gore Pyrad Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.