Premium Jacket and Bib Kit, XL, Black

  • Mfr # AG40-GP-XL-11-FAN

  • Zoro # G812470203


product price:  $3,114.99
/ea
Free Shipping & Returns

Key Features

Minimum Chest Size
48 in
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Maximum Chest Size
50 in
Glove Material
Rubber
Includes
Bib Overall, Hood, Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG40-GP-XL-11-FAN
Zoro #
G812470203
UPC #
-
Country of Origin
United States

Dimensions

Minimum Chest Size
48 in
Maximum Chest Size
50 in
Leather Protector Length
12 in
Maximum Waist Size
44 in
Minimum Waist Size
42 in
Tag Size
42 - 44 x 32
Size
XL
Glove Size
11

Details

Item
Premium Jacket and Bib Kit
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Glove Material
Rubber
Includes
Bib Overall, Hood, Jacket
Includes Gloves
Yes
Includes Glove Protectors
Yes
Headwear Included
Standard Hood
Includes Carrying Bag
Yes
Inseam
32 in
Features
Protects Defense Personnel and Industrial Workers from Heat, Flame, and Flash-Fire
Arc Flash PPE Category
4
Insulating Glove Class
Class 2
Clothing Included
Jacket and Overalls
Includes Safety Glasses
Yes
ATPV Rating
40 cal/sq cm
Included Hood Type
Standard Hood
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Garment Material Trade Name
Pyrad
Includes Hood
Yes
Includes Face Shield
Yes
Color
Black
Visor Visibility Type
True Color

Description

Premium Gore Pyrad Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.