Tactical Glove, Synthetic Leather Palm, 10" Length, Rubberized Safety Cuff, Full Finger, Black

  • Mfr # TSCR-55-011

  • Zoro # G1861988


product price:  $35.89
/pr

Key Features

Size
XL
Color
Black
Cuff
Rubberized Safety
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSCR-55-011
Zoro #
G1861988
UPC #
781513630631
Country of Origin
Multiple

Dimensions

Size
XL
Length
10"

Details

Item
Tactical Glove
Color
Black
Cuff
Rubberized Safety
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Tricot
Back Material
Stretch Spandex(R)
Grade of Leather
Synthetic
Temp. Range
32 Degrees F to 200 Degrees F
Knuckle Padding Material
Spandex
ANSI/ISEA Abrasion Level
0
Cut
3D Pattern
Thumb Style
Straight
Standards
ANSI, EN 388
Stitching Material
Nylon
ANSI/ISEA Cut Level
A5
Cut-Resistant Material
Armortex(R)
EN 388 Rating
3X43D

Description

Tactical Gloves, XL, Black, 10 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Spandex Knuckle Padding Material, Armortex(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, 3D Pattern Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards ANSI, EN 388, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level A5, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.