S2EP02 Chemical Resistant Gloves, HPPE, 15 in L, 1 in, Red, 7, 1 PR

  • Mfr # S2EP-02-007

  • Zoro # G905175145


product price:  $22.99
/pr

Key Features

Size
S
Color
Red
Glove Materials
HPPE
Glove Length
15 in
Glove Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S2EP-02-007
Zoro #
G905175145
UPC #
781513658833
Country of Origin
China

Dimensions

Size
S
Glove Size
7
Glove Length
15 in
Glove Thickness
1 in
Thickness
18 ga
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Red
Glove Materials
HPPE
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
S2EP02
Glove Texture
Sandy
Standards
EN388, EN407, EN511, ENISO 374-1, ENISO 374-5, REACH Compliance
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Anti-Static
Anti-Static Not Included
Sterile/Non-Sterile
Non-Sterile
Accelerator Free
Contains Accelerators
Cut-Resistance Coverage
Fingertips, Palm
Glove Construction
Seamless Knit
Insulated
Not Insulated
ANSI/ISEA Cut Level
A4
Glove Texture Location
Palm
Triple Layer
Triple Layer Not Included
Glove Coating Material
Nitrile
EN ISO 374 Chemical Rating
Type B - JKL
ANSI/ISEA Cut Load
1,500 g
Brand and Series
SpeedKnit S2EP02
Glove Hand Style
Left and Right
Silicone-Free
Silicone-Free
EN 388 Impact Rated
Not EN 388 Impact Rated
Touchscreen Compatible
Not Touchscreen Compatible
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
Not Rated
Wear-Indicating
Wear-Indicator Not Included
Biodegradable
Non-Biodegradable
Chlorinated/Non Chlorinated
Non-Chlorinated
Dual Layer
Dual Layer Not Included
Glove Coating Color
Black
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus

Description

Chemical-Resistant Gloves, Palm, 1 in, 15 in, Glove Size 7, Color Red, Unsupported, Standards EN388, EN407, EN511, ENISO 374-1, ENISO 374-5, REACH Compliance, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.