Shop MECHANIX WEAR

S35CJ06 SpeedKnit(TM) FR S35CJ06, Knit;Slip-On Cuff 2XL ( 11 ), 1 PR

  • Mfr # S35CJ-06-011
  • Zoro # G108363530

product price: 
$
26.85
/pr

Key Features

Cuff Style
Knit;Slip-On
Standards
ANSI, EN 388, EN 407
Series
S35CJ06
ANSI/ISEA Cut Level
A5
ATPV Rating
12 cal/sq cm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S35CJ-06-011
Zoro #
G108363530
UPC #
781513671245
Country of Origin
China
Item
SpeedKnit(TM) FR S35CJ06
Cuff Style
Knit;Slip-On
Standards
ANSI, EN 388, EN 407
Series
S35CJ06
ANSI/ISEA Cut Level
A5
ATPV Rating
12 cal/sq cm
Sold As
Pair
Fabric Weight
13 gauge
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Sandy
Latex-Free
No
Silicone-Free
No
Glove Coating Color
Black
Arc Flash PPE Category
2
Palm Style
Grip-Coated
Touchscreen Compatible
No
EN 388 Rating
3X43D
Pairs per Package
1
Task and Chore Glove Style
Seamless Knit
Base Coating Material
Neoprene; Nitrile
Insulated
No
Includes Reinforced Thumb Crotch
No
Knit Material
Aramid
ANSI/ISEA Abrasion Cycles
20,000
Palm Type
Coated
Hand Protection Style
Glove
Hem Style
Finished
Cuff Color
Green
Finger Coverage
Full Finger
Double-Dipped
No
Knit Material Color
Green
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Lint-Free
Yes
Reversible
No
Glove Construction
Seamless Knit
Glove Features
Cut Protection, Resists Heat
EN 407 Contact Heat Level
15 sec
Base Coating Coverage
Palm
Hand Style
Left and Right

Dimensions

Size
2XL ( 11 )
Thickness
13 ga
Glove Length
12 in
Size- Alpha
2XL
Size- Numeric
11
Size (Alpha)
2XL
Size (Numeric)
11

Description

SpeedKnit(TM) FR S35CJ06, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Heat-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.