Spark Deflector, 7 in L, Navy
- Mfr # 690-VQN
- Zoro # G213324471
product price:Â
$
72.69
/ea
Key Features
Material
Viscose, Modified Acrylic, Cotton, Para-Aramid
Overall Length
7 in
Features
Attached to Hard Cap Ratchets
Garment Type
Neck Wrap
Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 690-VQN
- Zoro #
- G213324471
- UPC #
- -
- Country of Origin
- United States
- Item
- Spark Deflector
- Material
- Viscose, Modified Acrylic, Cotton, Para-Aramid
- Features
- Attached to Hard Cap Ratchets
- Garment Type
- Neck Wrap
- Style
- Spark Deflector
- Color
- Navy
- Closure Type
- Hook-and-Loop
- Pattern
- Solid
- Cooling
- No
- Front Closure
- Hook-and-Loop
- Shell Material
- Viscose, Modified Acrylic, Cotton, Para-Aramid
- Wire Color
- Navy
- Container Type
- Spark Deflector
- Sensor Body Style
- Spark Deflector
- Traction Material
- Viscose, Modified Acrylic, Cotton, Para-Aramid
Dimensions
- Overall Length
- 7 in
- Size
- Universal
- Overall Width
- 11 in
- Wire Rope Length
- 7 in
- Length
- 7 in
- Fits Chest Size
- Attached to Hard Cap Ratchets
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Spark Defelctor, Navy, One size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.