This item is Discontinued.

Mechanix Wear Specialty Vent Mechanics Gloves, Synthetic Leather Palm, Mesh Back, 8, Gray/White MSV-00-008

Specialty Vent Mechanics Gloves, Synthetic Leather Palm, Mesh Back, 8, Gray/White (Discontinued)

  • Mfr # MSV-00-008
  • Zoro # G6590442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSV-00-008
Zoro #
G6590442
UPC #
781513627860
Country of Origin
Multiple

Dimensions

Glove Size
8
Glove Length
8 1/2 in
Size- Alpha
S
Size- Numeric
8

Details

Item
Mechanics Gloves
Color
Gray/White
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Multipurpose, Maintenance and Repair, Manufacturing, Mechanic, Construction
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 3131X
Cuff
Adjustable Wrist
Lining
Tricot
Closure Type
hook-and-loop
Back Material
Mesh
Thumb Style
Wing
Stitching Material
Nylon
Knuckle Padding Material
None
Finger Style
Full Finger
ANSI/ISEA Puncture Level
1
Includes ID Panel
Yes
Series
Specialty Vent
Includes Double Palm
No
Palm Style
Vented
Glove Materials
Synthetic Leather/Mesh/Nylon
ANSI/ISEA Abrasion Level
Not Tested
Rope Channel Reinforcement
No
Reflective Backing
No
EN 388 Impact Rated
No
EN 388 Rating
3131X
Touchscreen Nib
No
Includes Keypad Nib
No
Includes Heat Pack Pocket
No
Glove Safety Features
Perforated thumb and index finger reinforcement. Perforated finger fourchettes. Low-profile Thermal Plastic Rubber (TPR) hook and loop closure provides a secure fit to the wrist. Micro-fleece sweat wipe. Fully perforated palm allows for maximum airflow. Machine washable.
Glove Liner Material
Tricot
Includes Red Palm
No
Includes Padded Palm
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Cut-Resistance Coverage
Palm Side
Water Resistant
No
Includes Pinch Point Protection
No
Glove Features
ID Panel, Pull Strap, Vented Palm
Glove Back Material
Mesh
Thumb Sweat Wipe
Yes
ANSI/ISEA Puncture Force
20 N
Includes Pull Strap
Yes
Silicone-Free
No
Brand and Series
Mechanix Wear Specialty Vent MSV-00
Glove Hand Style
Left and Right
Latex-Free
No
Anti-Static
No
Glove Construction
Cut and Sewn
Low-Profile Impact Protection
No
Touchscreen Compatible
No
Windproof
No
High-Visibility
No
Glove Back Color
White
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Glove Backing Material
Mesh
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
None

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Vented, Backing Style Mesh, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Mesh, Glove Back Color White, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3131X, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.