SpeedKnit M-Pact Chemical S5EP02Gloves, PR, Cut Level A4 , Nitrile , Sandy , 9 1 PR

  • Mfr # S5EP-02-009

  • Zoro # G300919603


product price:  $42.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Red
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S5EP-02-009
Zoro #
G300919603
UPC #
781513658017
Country of Origin
China

Dimensions

Glove Size
9
Glove Length
14 in
Thickness
18 gaugeuge
Glove Length Style
Extended Cuff
Glove Thickness
1 in
Size
L
Size - Numeric
9

Details

Item
SpeedKnit M-Pact Chemical S5EP02Gloves,PR
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Red
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
SpeedKnit(TM) S5EP03
Cuff Style
Gauntlet
Glove Materials
Glass, HPPE, Nitrile
ANSI/ISEA Cut Grams
1,500 g
ANSI/ISEA Impact Level
1
Glove Construction
Seamless Knit
Glove Texture Location
Palm and Fingers
Waterproof
No
EN 388 Rating
4343D
Low-Profile Impact Protection
Low Profile Impact Protection Included
Brand and Series
Mechanix Wear SpeedKnit(TM) S5EP03
Supported / Unsupported
Supported
Hand Protection Style
Glove
Includes Pinch Point Protection
No
Reflective Backing
No
Insulated
Not Insulated
ANSI/ISEA Needlestick Level
Not Tested
ANSI/ISEA Abrasion Cycles
3,000
Includes Finger Fourchettes
No
Cut-Resistance Coverage
Palm Side
Glove Hand Style
Left and Right
High-Visibility
No
Impact Glove Type
ANSI/ISEA, CE Standards
Thumb Sweat Wipe
No
Includes Pull Strap
No
Finger Coverage
Full Finger
Impact Protection Style
Low Profile
Thumb Style
Straight
ANSI/ISEA Puncture Level
3
Inspection Glove Type
Unhemmed
EN 388 Impact Rated
EN 388 Impact Rated
Silicone-Free
Silicone-Free
Includes ID Panel
No
Reversible
No
Includes Padded Palm
No
Glove Coating Color
Black
Touchscreen Compatible
Not Touchscreen Compatible
ANSI/ISEA Heat Level
Not Tested
Glove Liner Material
HPPE
Latex-Free
Latex-Free
Knuckle Protection Material
TPR Rubber
Standards
CE Standards
ANSI/ISEA Cut Load
1,500 g
Includes
No
Rope Channel Reinforcement
No
Lint-Free
No
Anti-Static
Anti-Static Not Included
Impact Protection Coverage
Fingers, Knuckles
Includes Red Palm
No
Includes Double Palm
No
Glove Texture
Sandy
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
EN ISO 374 Chemical Rating
Type B - JKL
Glove Lining Material
HPPE
Oil-Resistant
Yes
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, Palm and Fingers, 1 in, 14 in, Glove Size 9, Color Red, Supported, Standards CE Standards, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.