SpeedKnit M-PACT Knit Gloves, 7, Black

  • Mfr # S5CP-08-007

  • Zoro # G900892849


product price: $21.39
/pr

Key Features

Color
Black
Cuff Style
Knit
Glove Length
11 in
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5CP-08-007
Zoro #
G900892849
UPC #
781513657898
Country of Origin
China

Dimensions

Glove Size
7
Glove Length
11 in
Size
S ( 7 )
Thickness
13 ga
Size- Numeric
7
Size- Alpha
S

Details

Item
Knit Gloves
Color
Black
Cuff Style
Knit
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388
Base Coating Coverage
Palm
Glove Materials
HPPE, Nitrile, TPR, Tungsten Steel
ANSI/ISEA Puncture Level
3
Water Resistant
No
ANSI/ISEA Impact Level
1
Cut-Resistance Coverage
Full
Glove Coating Finish
Sandy
Silicone-Free
No
Glove Hand Style
Left and Right
Glove Liner Material
Unlined
Includes Pull Strap
No
Touchscreen Compatible
Yes
EN 388 Rating
4243D
Glove Coating Color
Black
Glove Coating Coverage
Palm
Glove Coating Cover
Palm
Series
SpeedKnit M-PACT
Glove Coating Material
Nitrile
Impact Glove Type
ANSI/ISEA Rated, CE Rated
ANSI/ISEA Abrasion Level
4
Glove Construction
Seamless Knit
Anti-Static
No
Sold As
Pair
ANSI/ISEA Cut Level
A4
Brand and Series
Mechanix Wear SpeedKnit M-PACT
Base Coating Material
Nitrile
Low-Profile Impact Protection
Yes
Latex-Free
No
Lint-Free
No
Knuckle Protection Material
TPR
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
Reversible
No
Hem Style
Finished
Glove Lining Material
Unlined
Knit Material Color
Gray
Fabric Weight
15 oz
Cuff Color
Black
Double-Dipped
No
Includes Finger Fourchettes
No
ANSI/ISEA Impact Force
9 kN
Minimum Temperature
Not Rated
Impact Protection Style
Low-Profile
Hand Protection Style
Glove
Glove Features
Touchscreen Compatible
ANSI/ISEA Abrasion Cycles
3,000
Coating Type
Dipped
Pairs per Package
1
Knit Material
HPPE
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4243D, Standards CE, EN388, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.