SpeedKnit M-PACT Knit Gloves, 7, Black

  • Mfr # S5EP-08-007

  • Zoro # G000892787


product price:  $26.89
/pr

Key Features

Color
Black
Cuff Style
Knit
Glove Length
11 in
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5EP-08-007
Zoro #
G000892787
UPC #
781513658093
Country of Origin
China

Dimensions

Glove Size
7
Glove Length
11 in
Thickness
18 ga
Size
S ( 7 )
Size- Alpha
S
Size- Numeric
7

Details

Item
Knit Gloves
Color
Black
Cuff Style
Knit
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388
Anti-Static
No
Latex-Free
No
Base Coating Coverage
Palm
Includes Pull Strap
No
ANSI/ISEA Cut Level
A5
Base Coating Material
Nitrile
Glove Coating Material
Nitrile
Glove Materials
HPPE, Nitrile, TPR, Tungsten Steel
ANSI/ISEA Puncture Level
3
Glove Coating Coverage
Palm
Glove Liner Material
Unlined
Glove Coating Finish
Sandy
ANSI/ISEA Impact Level
2
Glove Coating Cover
Palm
Water Resistant
No
Sold As
Pair
Low-Profile Impact Protection
Yes
Glove Construction
Seamless Knit
Glove Coating Color
Black
Cut-Resistance Coverage
Full
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Brand and Series
Mechanix Wear SpeedKnit M-PACT
Silicone-Free
No
Series
SpeedKnit M-PACT
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
4
EN 388 Rating
4243D
Touchscreen Compatible
Yes
Fabric Weight
15 oz
Hand Protection Style
Glove
Pairs per Package
1
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Palm Type
Coated
Lint-Free
No
Cuff Color
Black
ANSI/ISEA Abrasion Cycles
3,000
Impact Protection Style
Low-Profile
Knuckle Protection Material
TPR
Reversible
No
Includes Finger Fourchettes
No
Knit Material
HPPE
Knit Material Color
Gray
Glove Features
Touchscreen Compatible
Hem Style
Finished
Glove Lining Material
Unlined
Coating Type
Dipped
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4243D, Standards CE, EN388, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.