SpeedKnit(TM), Glove, Aramid, Size 10, 10, PR

  • Mfr # S85CJ-06-010

  • Zoro # G108363516


product price: $34.45
/pr

Key Features

Standards
ANSI, ANSI/ISEA 138, EN 388, EN 407
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Green
ANSI/ISEA Cut Level
A5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S85CJ-06-010
Zoro #
G108363516
UPC #
781513671283
Country of Origin
China

Dimensions

Glove Size
XL ( 10 )
Glove Length
12 in
Thickness
13 ga
Size- Numeric
10
Size- Alpha
XL
Glove Thickness
13 ga

Details

Item
SpeedKnit(TM) M-Pact(R) FR S85CJ06
Standards
ANSI, ANSI/ISEA 138, EN 388, EN 407
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Green
ANSI/ISEA Cut Level
A5
Fabric Weight
13 gauge
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Sandy
Hand
Left and Right
Series
S85CJ06
Finger Style
Full Finger
Sold As
Pair
Glove Hand Style
Left and Right
Hand Protection Style
Glove
EN 388 Rating
3X43DP
Glove Features
Cut Protection, Resists Heat
Touchscreen Compatible
No
Lint-Free
Yes
Arc Flash PPE Category
2
Palm Type
Coated
EN 407 Contact Heat Level
15 sec
Knuckle Protection Material
TPR
Glove Construction
Seamless Knit
EN 388 Impact Rated
Yes
Includes Reinforced Thumb Crotch
No
Cuff Style
Knit;Slip-On
Finger Coverage
Full Finger
ATPV Rating
12 cal/sq cm
Includes Finger Fourchettes
No
Base Coating Material
Neoprene; Nitrile
Reversible
No
Base Coating Coverage
Palm
ANSI/ISEA Impact Force
8 kN
Palm Style
Grip-Coated
Knit Material
Aramid
Task and Chore Glove Style
Seamless Knit
Cuff Color
Green
ANSI/ISEA Abrasion Cycles
1,000
Pairs per Package
1
ANSI/ISEA Impact Level
2
Double-Dipped
No
Latex-Free
No
Knit Material Color
Green
Silicone-Free
No
Glove Coating Color
Black
Hem Style
Finished
Impact Protection Style
Low-Profile

Description

SpeedKnit(TM) M-Pact(R) FR S85CJ06, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 8 kN, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Heat-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.