Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpeedKnit(TM), Glove, Aramid, Size 9, 9, PR

  • Mfr # S85CJ-06-009

  • Zoro # G808363526


product price: $34.45
/pr

Key Features

Standards
ANSI, ANSI/ISEA 138, EN 388, EN 407
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Green
ANSI/ISEA Cut Level
A5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S85CJ-06-009
Zoro #
G808363526
UPC #
781513671276
Country of Origin
China

Dimensions

Glove Size
L ( 9 )
Glove Length
12 in
Thickness
13 ga
Size- Alpha
L
Size- Numeric
9
Glove Thickness
13 ga

Details

Item
SpeedKnit(TM) M-Pact(R) FR S85CJ06
Standards
ANSI, ANSI/ISEA 138, EN 388, EN 407
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Green
ANSI/ISEA Cut Level
A5
Series
S85CJ06
Fabric Weight
13 gauge
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Hand
Left and Right
Sold As
Pair
Finger Style
Full Finger
Glove Hand Style
Left and Right
Knit Material Color
Green
Knuckle Protection Material
TPR
Arc Flash PPE Category
2
ANSI/ISEA Abrasion Cycles
1,000
Hand Protection Style
Glove
Silicone-Free
No
Base Coating Material
Neoprene; Nitrile
EN 388 Rating
3X43DP
Glove Coating Color
Black
Hem Style
Finished
Glove Features
Cut Protection, Resists Heat
EN 407 Contact Heat Level
15 sec
Includes Finger Fourchettes
No
Double-Dipped
No
Glove Construction
Seamless Knit
Base Coating Coverage
Palm
ANSI/ISEA Impact Level
2
Palm Type
Coated
ATPV Rating
12 cal/sq cm
Knit Material
Aramid
ANSI/ISEA Impact Force
8 kN
Finger Coverage
Full Finger
Pairs per Package
1
Lint-Free
Yes
EN 388 Impact Rated
Yes
Includes Reinforced Thumb Crotch
No
Palm Style
Grip-Coated
Touchscreen Compatible
No
Latex-Free
No
Task and Chore Glove Style
Seamless Knit
Cuff Style
Knit;Slip-On
Cuff Color
Green
Reversible
No
Impact Protection Style
Low-Profile

Description

SpeedKnit(TM) M-Pact(R) FR S85CJ06, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 8 kN, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Heat-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.