Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpeedKnit(TM) S25EP33, Cut Level A5 , Neoprene, Nitrile , Sandy , XL ( 10 ) 1 PR

  • Mfr # S25EP-33-010

  • Zoro # G108363547


product price: $15.89
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S25EP-33-010
Zoro #
G108363547
UPC #
781513671085
Country of Origin
China

Dimensions

Glove Size
XL ( 10 )
Glove Length
12 in
Thickness
18 gauge
Size - Numeric
10

Details

Item
SpeedKnit(TM) S25EP33
ANSI/ISEA Cut Level
A5
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
S25EP33
Cuff Style
Knit;Slip-On
Glove Materials
HPPE
Glove Construction
Seamless Knit
Sold As
Pair
Standards
ANSI, EN 388
Fabric Weight
18 gaugeuge
Hem Style
Finished
Knit Material Color
Gray
Double-Dipped
No
Palm Type
Coated
Latex-Free
No
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Reversible
No
Finger Coverage
Full Finger
Palm Style
Grip-Coated
ANSI/ISEA Abrasion Cycles
3,000
Glove Features
Cut Protection, Touchscreen Compatible
EN 388 Rating
4X42E
Glove Hand Style
Left and Right
Glove Coating Color
Black
Cuff Color
Black, Blue
Lint-Free
Yes
Insulated
No
Silicone-Free
No
Pairs per Package
1
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Styles
Seamless Knit

Description

SpeedKnit(TM) S25EP33, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42E, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.