Zoro Homepage

SpeedKnit(TM), Glove, HPPE, Size 7, 7, PR

  • Mfr # S59EP-58-007

  • Zoro # G708363534


product price: $41.29
/pr

Key Features

Standards
ANSI, ANSI/ISEA 138, EN 388
Insulated
No
Knuckle Padding Material
TPR Rubber
ANSI/ISEA Cut Level
A9
Fabric Weight
18 gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S59EP-58-007
Zoro #
G708363534
UPC #
781513672877
Country of Origin
China

Dimensions

Glove Size
S ( 7 )
Glove Length
12 in
Size- Numeric
7
Size- Alpha
S
Thickness
18 ga
Glove Thickness
18 ga

Details

Item
SpeedKnit(TM) M-Pact S59EP58
Standards
ANSI, ANSI/ISEA 138, EN 388
Insulated
No
Knuckle Padding Material
TPR Rubber
ANSI/ISEA Cut Level
A9
Fabric Weight
18 gauge
Glove Coating Finish
Sandy
Glove Hand Style
Left and Right
Hand
Left and Right
Sold As
Pair
Series
S59EP58
Finger Style
Full Finger
ANSI/ISEA Abrasion Level
4
Knit Material
HPPE
Touchscreen Compatible
Yes
Double-Dipped
No
Knuckle Protection Material
TPR
Reversible
No
Knit Material Color
Black/Gray
Cuff Color
Black, Gray
ANSI/ISEA Abrasion Cycles
3,000
Lint-Free
Yes
Glove Coating Color
Black
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Glove Construction
Seamless Knit
EN 388 Impact Rated
Yes
Base Coating Coverage
Palm
Hem Style
Finished
ANSI/ISEA Impact Level
2
Includes Finger Fourchettes
No
ANSI/ISEA Impact Force
8 kN
Palm Style
Grip-Coated
Latex-Free
No
Task and Chore Glove Style
Seamless Knit
EN 388 Rating
3X43FP
Glove Features
Cut Protection, Touchscreen Compatible
Silicone-Free
No
Cuff Style
Knit;Slip-On
Hand Protection Style
Glove
Finger Coverage
Full Finger
Base Coating Material
Neoprene; Nitrile
Pairs per Package
1
Impact Protection Style
Low-Profile

Description

SpeedKnit(TM) M-Pact S59EP58, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 8 kN, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X43FP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.