SpeedKnit(TM) S27DQ58, Cut Level A7 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # S27DQ-58-011
  • Zoro # G108363523
product price: 
$
26.39
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4
Color
Red
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S27DQ-58-011
Zoro #
G108363523
UPC #
781513671368
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
12 in
Thickness
15 ga
Size - Numeric
11
Size- Numeric
11
Size- Alpha
2XL

Details

Item
SpeedKnit(TM) S27DQ58
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4
Color
Red
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
S27DQ58
Cuff Style
Knit;Slip-On
Glove Materials
HPPE
Glove Construction
Seamless Knit
Sold As
Pair
Standards
ANSI, EN 388
Fabric Weight
18 gauge
Finger Coverage
Full Finger
Reversible
No
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
Lint-Free
Yes
Insulated
No
Cuff Color
Black, Gray
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Glove Features
Cut Protection, Double Palm, Touchscreen Compatible
Palm Style
Double Layer
Latex-Free
No
Double-Dipped
Yes
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
20,000
Glove Coating Color
Black
Palm Type
Coated
Hem Style
Finished
Knit Material Color
Red
Silicone-Free
No
EN 388 Rating
4X44F
EN 388 Impact Rated
No
Glove Styles
Seamless Knit
Knit Material
HPPE
Base Coating Coverage
3/4
Base Coating Material
Nitrile Bi-Polymer
Task and Chore Glove Style
Seamless Knit

Description

SpeedKnit(TM) S27DQ58, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X44F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.