SpeedKnit(TM) S27EP58, Cut Level A7 , Neoprene, Nitrile , Sandy , M ( 8 ) 1 PR

  • Mfr # S27EP-58-008

  • Zoro # G608363528


product price:  $23.35
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S27EP-58-008
Zoro #
G608363528
UPC #
781513671115
Country of Origin
China

Dimensions

Glove Size
M ( 8 )
Glove Length
12 in
Thickness
18 gauge
Size - Numeric
8

Details

Item
SpeedKnit(TM) S27EP58
ANSI/ISEA Cut Level
A7
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
S27EP58
Cuff Style
Knit;Slip-On
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ANSI, EN 388
Fabric Weight
18 gaugeuge
Sold As
Pair
Palm Style
Grip-Coated
Latex-Free
No
Glove Features
Cut Protection, Touchscreen Compatible
Touchscreen Compatible
Yes
Reversible
No
Knit Material Color
Gray
Double-Dipped
No
Cuff Color
Black, Gray
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Black
Silicone-Free
No
Palm Type
Coated
Lint-Free
Yes
Finger Coverage
Full Finger
EN 388 Impact Rated
No
ANSI/ISEA Abrasion Cycles
3,000
EN 388 Rating
4X42F
Hand Protection Style
Glove
Insulated
No
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Pairs per Package
1
Hem Style
Finished
Glove Styles
Seamless Knit

Description

SpeedKnit(TM) S27EP58, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42F, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.