SpeedKnit(TM) S27EP58, Cut Level A7 , Neoprene, Nitrile , Sandy , S 1 PR

  • Mfr # S27EP-58-007

  • Zoro # G908363532


product price:  $23.35
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S27EP-58-007
Zoro #
G908363532
UPC #
781513671108
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
12 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
SpeedKnit(TM) S27EP58
ANSI/ISEA Cut Level
A7
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
S27EP58
Cuff Style
Knit;Slip-On
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ANSI, EN 388
Sold As
Pair
Fabric Weight
18 gaugeuge
EN 388 Impact Rated
No
Lint-Free
Yes
ANSI/ISEA Abrasion Cycles
3,000
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
No
Cuff Color
Black, Gray
EN 388 Rating
4X42F
Pairs per Package
1
Palm Type
Coated
Double-Dipped
No
Touchscreen Compatible
Yes
Hem Style
Finished
Latex-Free
No
Glove Coating Color
Black
Glove Features
Cut Protection, Touchscreen Compatible
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Knit Material Color
Gray
Insulated
No
Reversible
No
Includes Finger Fourchettes
No
Palm Style
Grip-Coated
Hand Protection Style
Glove
Glove Styles
Seamless Knit

Description

SpeedKnit(TM) S27EP58, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42F, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.