SpeedKnit(TM) S29EP58, Cut Level A9 , Neoprene, Nitrile , Sandy , S ( 7 ) 1 PR

  • Mfr # S29EP-58-007

  • Zoro # G508363529


product price:  $28.69
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S29EP-58-007
Zoro #
G508363529
UPC #
781513671153
Country of Origin
China

Dimensions

Glove Size
S ( 7 )
Glove Length
12 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
SpeedKnit(TM) S29EP58
ANSI/ISEA Cut Level
A9
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
S29EP58
Cuff Style
Knit;Slip-On
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ANSI, EN 388
Sold As
Pair
Fabric Weight
18 gaugeuge
Palm Style
Grip-Coated
Glove Coating Color
Black
Pairs per Package
1
Insulated
No
Latex-Free
No
Reversible
No
Finger Coverage
Full Finger
EN 388 Impact Rated
No
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Cuff Color
Black, Gray
Double-Dipped
No
EN 388 Rating
3X43F
Palm Type
Coated
Hem Style
Finished
Glove Features
Cut Protection, Touchscreen Compatible
Glove Hand Style
Left and Right
Knit Material Color
Gray
Lint-Free
Yes
ANSI/ISEA Abrasion Cycles
3,000
Touchscreen Compatible
Yes
Silicone-Free
No
Glove Styles
Seamless Knit

Description

SpeedKnit(TM) S29EP58, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X43F, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.