SpeedKnit(TM) S29EP58, Cut Level A9 , Neoprene, Nitrile , Sandy , XL ( 10 ) 1 PR

  • Mfr # S29EP-58-010

  • Zoro # G708363541


product price:  $28.69
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29EP-58-010
Zoro #
G708363541
UPC #
781513671184
Country of Origin
China

Dimensions

Glove Size
XL ( 10 )
Glove Length
12 in
Thickness
18 gauge
Size - Numeric
10

Details

Item
SpeedKnit(TM) S29EP58
ANSI/ISEA Cut Level
A9
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
S29EP58
Cuff Style
Knit;Slip-On
Glove Materials
HPPE
Glove Construction
Seamless Knit
Fabric Weight
18 gaugeuge
Standards
ANSI, EN 388
Sold As
Pair
Includes Finger Fourchettes
No
EN 388 Impact Rated
No
Glove Features
Cut Protection, Touchscreen Compatible
EN 388 Rating
3X43F
Palm Style
Grip-Coated
Insulated
No
Double-Dipped
No
Reversible
No
Knit Material Color
Gray
Latex-Free
No
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Hem Style
Finished
Glove Coating Color
Black
Touchscreen Compatible
Yes
Cuff Color
Black, Gray
Finger Coverage
Full Finger
Pairs per Package
1
Lint-Free
Yes
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Abrasion Cycles
3,000
Silicone-Free
No
Palm Type
Coated
Glove Styles
Seamless Knit

Description

SpeedKnit(TM) S29EP58, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X43F, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products