SpeedKnit(TM) S77DQ58, Cut Level A7 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # S77DQ-58-011

  • Zoro # G308363552


product price:  $39.15
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Red
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S77DQ-58-011
Zoro #
G308363552
UPC #
781513671412
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
12 in
Thickness
15 gaugeuge
Size - Numeric
11

Details

Item
SpeedKnit(TM) S77DQ58
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Red
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
S77DQ58
Cuff Style
Knit;Slip-On
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Standards
ANSI, ANSI/ISEA 138, EN 388
Sold As
Pair
Fabric Weight
15 gaugeuge
ANSI/ISEA Abrasion Cycles
20,000
Knit Material Color
Red
Glove Features
Cut Protection, Double Palm, Touchscreen Compatible
Hem Style
Finished
Hand Protection Style
Glove
Lint-Free
Yes
Silicone-Free
No
Glove Coating Color
Black
Includes Finger Fourchettes
No
Latex-Free
No
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Impact Force
8 kN
Pairs per Package
1
EN 388 Rating
4X44FP
Touchscreen Compatible
Yes
Palm Type
Coated
Insulated
No
Palm Style
Double Layer
Knuckle Protection Material
TPR
Reversible
No
Double-Dipped
Yes
Glove Hand Style
Left and Right
Cuff Color
Black, Gray
Finger Coverage
Full Finger
EN 388 Impact Rated
Yes
Impact Protection Style
Low-Profile
Glove Styles
Seamless Knit

Description

SpeedKnit(TM) S77DQ58, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 8 kN, Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X44FP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.